Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 10 x 6 in.
HOFFMAN #A12R106

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 10 x 6 in.

SKU # 78351038140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, w/Hasp
Knockouts: Bottom
Width: 10 in.
Height: 12 in.
Depth: 6 in.
Mounting: Surface, Internal Holes