HOFFMAN #AHE6X6X6

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 6 x 6 x 6 in.

SKU: 78351051210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Gray Polyester Paint
NEMA: 1
Cover Type: Hinged
Knockouts: 3-Sides/A, 3-Sides/B
Dimension - Width - in: 6
Dimension - Height - in: 6
Dimension - Depth - in: 6
Mounting: Mounting Hole
Manufacturer Series: AHE
Description
Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 or 14 Gauge ; Finish - Gray Polyester Paint; NEMA - 1; Cover Type - Hinged; Knockouts - 3-Sides/A, 3-Sides/B; Dimension - Width - in - 6; Dimension - Height - in - 6; Dimension - Depth - in - 6; Mounting - Mounting Hole; Additional Information - IEC 60529, IP30; Manufacturer Series - AHE
Additional Info: IEC 60529, IP30