Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 12 x 10 x 6 in.
HOFFMAN #A12R106HCLO

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 12 x 10 x 6 in.

SKU # 78351038890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Knockouts: None
Width: 10 in.
Height: 12 in.
Depth: 6 in.
Optional Panel: A-10P10
Mounting: Surface