Menu Search

HAMMOND MANUFACTURING #CHKO12104

Junction Box; Steel; Gray; Solid Door; 10 x 12 x 4 in.

SKU: 62398036105
Manufacturer Series: CHKO Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box, Type 1
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Solid Door
Cover Mounting: Butt Hinges
Cover Latching: Slotted Quarter Turn Latch
Knockouts: 4-Sides
Dimension - Width - in: 10 in.
Dimension - Height - in: 12 in.
Dimension - Depth - in: 4 in.
Optional Panel: None
Mounting: Surface