Menu Search
Pull-Junction Boxes Junction Box; Nonmetallic; Window Lid; 12.13 x 10.26 x 6.13 in.
HAMMOND MANUFACTURING #PJ12106RLW

Junction Box; Nonmetallic; Window Lid; 12.13 x 10.26 x 6.13 in.

SKU # 62398070327 Manufacturer Series: PJ Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Window
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Width: 10.26 in.
Height: 12.13 in.
Depth: 6.13 in.
Optional Panel: 14R1109
Mounting: Wall or External Feet