Menu Search

HAMMOND MANUFACTURING #PJ30248RL

Junction Box; Nonmetallic; Solid Lid; 30 x 24 x 8.13 in.

SKU: 62398070322
Manufacturer Series: PJ Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Solid
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Dimension - Width - in: 24 in.
Dimension - Height - in: 30 in.
Dimension - Depth - in: 8.13 in.
Optional Panel: 18P2721
Mounting: Wall or External Feet