Menu Search
Pull-Junction Boxes Junction Box; Nonmetallic; Solid Lid; 16.27 x 14.4 x 8.13 in.

HAMMOND MANUFACTURING #PJ16148RL

Junction Box; Nonmetallic; Solid Lid; 16.27 x 14.4 x 8.13 in.

SKU #62398070317
Manufacturer Series: PJ Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box, Type 4X
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Lid, Solid
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Knockouts: Customizable
Width: 14.4 in.
Height: 16.27 in.
Depth: 8.13 in.
Optional Panel: 14R1513
Mounting: Wall or External Feet