Menu Search
Pull-Junction Boxes Box, Junction; Steel; Slip-on Cover; HxWxD: 48 x 36 x 8 in.
HAMMOND MANUFACTURING #C3R48368SC

Box, Junction; Steel; Slip-on Cover; HxWxD: 48 x 36 x 8 in.

SKU # 62398036169 Manufacturer Series: C3R-SC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box
Material: Galvanized Steel
Material Specification: 16 or 14 Gauge
Finish: Gray Powder Coated
NEMA: 3R
Cover Type: Lift-Off , w/Hasp
Knockouts: 9-Bottom
Width: 36 in.
Height: 48 in.
Depth: 8 in.
Mounting: Wall Mount

Additional Info: IEC 60529, IP24