Menu Search
Pull-Junction Boxes Box, Junction; Steel; Slip-on Cover; HxWxD: 18 x 12 x 8 in.

HAMMOND MANUFACTURING #C3R18128SC

Box, Junction; Steel; Slip-on Cover; HxWxD: 18 x 12 x 8 in.

SKU #62398036162
Manufacturer Series: C3R-SC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box
Material: Galvanized Steel
Material Specification: 16 or 14 Gauge
Finish: Gray Powder Coated
NEMA: 3R
Cover Type: Lift-Off , w/Hasp
Knockouts: 5-Bottom
Width: 12 in.
Height: 18 in.
Depth: 8 in.
Mounting: Wall Mount

Additional Info: IEC 60529, IP24