Menu Search
Pull-Junction Boxes Box, Junction; Steel; Hinged Cover; HxWxD: 24 x 20 x 8 in.

HAMMOND MANUFACTURING #C3R24208HCLO

Box, Junction; Steel; Hinged Cover; HxWxD: 24 x 20 x 8 in.

SKU #62398036227
Manufacturer Series: C3R HCLO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box
Material: Galvanized Steel
Material Specification: 16 Gauge
Finish: Gray Powder Coated
NEMA: 3R
Cover Type: Hinged, Lift-Off
Width: 20 in.
Height: 24 in.
Depth: 8 in.
Optional Panel: 18P2117
Mounting: Panel

Additional Info: IEC 60529, IP24