Menu Search
EATON CROUSE-HINDS SERIES #NJB071406-NH

Box, Pull/Junction; Krydon; Hinged Cover; HxWxD: 14 x 7 x 6 in.

SKU # 78227409863 Manufacturer Series: NJB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Krydon
Finish: Gray
NEMA: 4X
Cover Type: Hinged
Knockouts: None
Width: 7 in.
Height: 14 in.
Depth: 6 in.
Optional Panel: MP0714
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Krydon; Finish - Gray; NEMA - 4X; Cover Type - Hinged; Dimension - Width - in - 7.00; Dimension - Height - in - 14.00; Dimension - Depth - in - 6.00; Optional Panel - MP0714; Mounting - Surface; Additional Information - Additional Ratings: NEMA 3R,12; Manufacturer Series - NJB

Additional Info: Additional Ratings: NEMA 3R,12