Menu Search
Pull-Junction Boxes Box, Pull/Junction; Iron Alloy; Screw-on Cover; HxWxD: 4.5 x 8.5 x 4 in.

EATON CROUSE-HINDS SERIES #RSM1

Box, Pull/Junction; Iron Alloy; Screw-on Cover; HxWxD: 4.5 x 8.5 x 4 in.

SKU #78227459610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized
NEMA: 3R
Cover Type: Bolt-On
Knockouts: Hub Plate Opening
Width: 8.5 in.
Height: 4.5 in.
Depth: 4 in.
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Feraloy Iron Alloy; Finish - Electrogalvanized; NEMA - 3R; Cover Type - Bolt-On; Knockouts - Hub Plate Opening; Dimension - Width - in - 8.50; Dimension - Height - in - 4.50; Dimension - Depth - in - 4.00; Mounting - Surface; Additional Information - Supplied without Hub Plates

Additional Info: Supplied without Hub Plates