You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #18124-RTSC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 12 x 4 in.

SKU # 78205134500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 18 in.
Depth: 4 in.
Knockouts: Bottom
Width: 12 in.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Mounting: Surface, Internal Holes