You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #12124-SC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 4 in.

SKU # 78205122580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 4 in.
Height: 12 in.
Material Specification: 16 Gauge
Finish: Gray
Knockouts: 4-Sides
Width: 12 in.
Mounting: Surface, Internal Holes
Type: Pull - Junction Enclosure
Material: Steel
NEMA: 1
Cover Type: Screw-On