Menu Search
EATON BUSSMANN SERIES #864-RTSC-NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 6 x 4 in.

SKU # 78205166488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: Bottom
Width: 6 in.
Height: 8 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 3R; Cover Type - Screw-On; Knockouts - Bottom; Dimension - Width - in - 6; Dimension - Height - in - 8; Dimension - Depth - in - 4; Mounting - Surface, Internal Holes