Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 18 x 6 in.

EATON BUSSMANN SERIES #24186-RTSC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 18 x 6 in.

SKU #78205134720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: Bottom
Width: 18 in.
Height: 24 in.
Depth: 6 in.
Mounting: Surface, Internal Holes