Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 16 x 16 x 6 in.
EATON BUSSMANN SERIES #16166-SC-NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 16 x 16 x 6 in.

SKU # 78205133825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 16 in.
Height: 16 in.
Depth: 6 in.
Mounting: Surface