Menu Search

EATON BUSSMANN SERIES #1286SC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 8 x 6 in.

SKU: 78205122370
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Dimension - Width - in: 8 in.
Dimension - Height - in: 12 in.
Dimension - Depth - in: 6 in.
Mounting: Surface, Internal Holes
Description
Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Knockouts - 4-Sides; Dimension - Width - in - 8.00; Dimension - Height - in - 12.00; Dimension - Depth - in - 6.00; Mounting - Surface, Internal Holes