Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 20 x 20 x 8 in.

EATON BUSSMANN SERIES #20208-RHC

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 20 x 20 x 8 in.

SKU #78205181105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Knockouts: None
Width: 20 in.
Height: 20 in.
Depth: 8 in.
Optional Panel: N2020P
Mounting: Surface