You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #181810-SC-NK

Box, Junction; Steel; Screw-on Cover; HxWxD: 18 x 18 x 10 in.

SKU # 78205133840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Acrylic
NEMA: 1
Cover Type: Screw-On
Width: 18 in.
Height: 18 in.
Depth: 10 in.