AUSTIN COMPANY #AB-24248SB

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 24 x 8 in.

SKU: 70735300866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pull/Junction Box
Material: Steel
Finish: Galvanized, Grey Polyester Powder Coating
NEMA: 1
Cover Type: Screw
Knockouts: 2-Sides
Dimension - Width - in: 24
Dimension - Height - in: 24
Dimension - Depth - in: 8
Mounting: Internal Holes
Description
Box; Cover; Screw; Pull/Junction; Grey Polyester Powder Coating, Galvanized Steel; NEMA 1; Internal Holes Mounting; 2-Sides Knockouts; 24 in. Height x 24 in. Width x 8 in. Depth