Menu Search
Pull Chain/Cord Switches Pull Chain Switch, 6/3A, 125/250VAC, SPST, On-Off Operation, 6 in. Wire Lead

SELECTA PRODUCTS #SS107-BG

Pull Chain Switch, 6/3A, 125/250VAC, SPST, On-Off Operation, 6 in. Wire Lead

SKU #66119117907
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Pull Chain
Circuit Configuration: SPST
Circuit Operation: On-Off
Rating - Voltage: 125/250V AC
Rating - Amps: 6/3A
Terminals: 6 in. Wire Lead
Mounting: 0.39 in. Hole

Switch; Chain; Pull; 6/3A; 125/250VAC; SPST Circuit; On-Off Operation; 6 in. Wire Lead Terminals; 0.39 in. Hole Mounting