Menu Search
Pull Chain/Cord Switches On-Off Pull Chain 125/250VAC 6/3A

LEGRAND - PASS & SEYMOUR #220

On-Off Pull Chain 125/250VAC 6/3A

SKU #78500746982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Pull Chain
Circuit Configuration: 1-P 1-Cct
Circuit Operation: On-Off
Rating - Voltage: 125/250V AC
Rating - Amps: 6/3
Terminals: Wire Leads
Mounting: Bushing
Operator Type: Metal

Pull Chain/Cord Switches: Switch Type - Pull Chain; Circuit Configuration - 1-P 1-Cct; Circuit Operation - On-Off; Rating - Voltage - 125/250VAC; Rating - Amps - 6/3; Terminals - Wire Leads; Mounting - Bushing; Operator Type - Metal