Menu Search

IDEAL #774037BK

Off-On-On-On Pull Chain 125/250VAC 6A

SKU: 78325068217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Pull Chain
Circuit Configuration: 1-P 3-Spd 4-Pos
Circuit Operation: Off-On-On-On
Rating - Voltage: 125/250V AC
Rating - Amps: 6
Terminals: Wire Leads
Mounting: 13/32 in. OD
Operator Type: Brass Finish
Description
Pull Chain/Cord Switches: Switch Type - Pull Chain; Circuit Configuration - 1-P 3-Spd 4-Pos; Circuit Operation - Off-On-On-On; Rating - Voltage - 125/250VAC; Rating - Amps - 6; Terminals - Wire Leads; Mounting - 13/32 in. OD; Operator Type - Brass Finish; Additional Information - 18 AWG, 6 in., Color: Black
Additional Info: 18 AWG, 6 in., Color: Black