Menu Search
Search
STANLEY #55-101

Wrecking Bar, 14 in. L, High Carbon Steel, 1.7 lb

SKU # 07617455101
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wrecking Bar
End A: Slotted Claw
End B: Bevelled Nail Slot
Length: 14 in.
Material: High Carbon Steel
Weight: 1.7 lb.