Menu Search
STANLEY #55-130

Ripping Bar, 1 Piece, 3/4 in. Dia Shaft Stock, 30 in. L, Steel, 4.5 lb

SKU # 07617455130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ripping Bar
Pieces: 1
End A: Beveled Chisel End
End B: Beveled Claw
Shaft Stock Size: 3/4 in. Diameter
Length: 30 in.
Material: Steel
Weight: 4.5 lb.

Prybars: Type - Ripping Bar; Pieces - 1; End A - Beveled Chisel End; End B - Beveled Claw; Shaft Stock Size - 3/4 in. Diameter; Length - 30.00 in.; Material - Steel; Weight - 4.50 lb; Additional Information - Head Width (1): 1 in., Head Width (2): 1-1/4 in., Yellow

Additional Info: Head Width (1): 1 in., Head Width (2): 1-1/4 in., Yellow