Menu Search
STANLEY #55-033

Nail Claw, 1 Piece, 10.25 in. L, Steel, 1.10 lb

SKU # 07617455033
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nail Claw
Pieces: 1
End A: Beveled Nail Slot
End B: Handle
Length: 10.25 in.
Material: Steel
Weight: 1.1 lb.

Prybars: Type - Nail Claw; Pieces - 1; End A - Beveled Nail Slot; End B - Handle; Length - 10.25 in.; Material - Steel; Weight - 1.10 lb; Additional Information - Yellow

Additional Info: Yellow