Menu Search
Search
STANLEY #55-099

Functional Utility Bar, 18 in. L, Forged Steel

SKU # 07617455099
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Functional Utility Bar
End A: Board Grabbing Jaw
End B: Bevelled Nail Slot
Length: 18 in.
Material: Forged Steel
Weight: 4.51 lb.