SPX CORP #7168

Jimmy Pry Bar, 1 Piece, 7/8 in. Diameter Shaft Stock

SKU: 73141300089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pry Bar
Pieces: 1
Shaft Stock Size: 7/8 in. Diameter
Length: 30 in.
Material: Chrome Alloy Steel
Weight: 4.3 lb.
Bar; Pry; Jimmy; 1 Piece; 7/8 in. Diameter Shaft Stock; 30.00 in. Length; Chrome Alloy Steel