AMES #1162500

Bar, Crow, Pinch Point

SKU: 04920611625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pry Bar
Pieces: 1
Length: 66 in.
Material: Heat Treated Steel
Description
Prybars: Type - Pry Bar; Pieces - 1; Length - 66.00 in.; Material - Heat Treated Steel; Additional Information - Size: 1.50 in. H × 1.50 in. W
Additional Info: Size: 1.50 in. H × 1.50 in. W