Menu Search
Prybars Bar, Crow, 48.00 in. Length × 1.00 in. Width x 1.00 in. Height
AMES #1161400

Bar, Crow, 48.00 in. Length × 1.00 in. Width x 1.00 in. Height

SKU # 04920611614
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pry Bar
Pieces: 1
Length: 48 in.
Material: Heat Treated Steel

Prybars: Type - Pry Bar; Pieces - 1; Length - 48.00 in.; Material - Heat Treated Steel; Additional Information - Size: 1.00 in. H × 1.00 in. W

Additional Info: Size: 1.00 in. H × 1.00 in. W