Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Inductive Proximity Sensor N.O. (PNP) 12 mm Dia.

SKU: 78071642060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 3mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector
Connection Size: M12x1
Construction Style: Tubular, Short Barrel, Threaded
Diameter: 12mm Dia.
Material - Body: Stainless Steel
Material - Face: Plastic
Enclosure Rating IEC: IEC IP68
Switching Frequency: 3000 Hz
Load Current - max: 200 mA
Temperature Rating: -30°C (-22°F)-85°C (185°F)
Manufacturer Series: Uprox
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 3 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector; Connection Size - M12x1; Construction - Tubular Short Barrel, Threaded; Diameter - 12 mm Dia.; Material - Body - Stainless Steel; Material - Face - Plastic; Enclosure Rating IEC - IEC IP68; Switching Frequency - 3000 Hz; Load Current - max - 200 mA; Temperature Rating - -30 deg C (-22 deg F)-85 deg C (185 deg F)