Inductive Proximity Sensor N.O. (PNP) 12mm

SKU: 78590151788
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 2mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Construction Style: Tubular, Threaded
Diameter: 12mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP68, IP69K
Switching Frequency: 5000 Hz
Temperature Rating: -13° to +158°F (-25° to +70°C)
Response Time: 0.1ms
Manufacturer Series: XS
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 2 mm; Voltage Range - 10-36V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Tubular, Threaded; Diameter - 12 mm; Sensing Position - End; Material - Body - Nickel Plated Brass; Enclosure Rating IEC - IEC IP68, IP69K; Switching Frequency - 5000 Hz; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F); Response Time - 0.1ms
Additional Info: 1 LED Yellow Indicator