EFECTOR #IF5712

Sensor, Inductive Proximity, Unshielded, Tubular

SKU: 78060893362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Tubular, Threaded
Sensing Range: 4mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm Dia.
Material: Optalloy Plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1500 Hz
Load Current - max: 250 mA
Temperature Rating: -25°C (-13°F) to +80°C (176°F)
Manufacturer Series: IFK
Description
Inductive Proximity, General Purpose Sensor; Sensing Range - 4 mm; Voltage - 10-36V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Unshielded; Output Mode - N.O. (PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 12 mm Dia.; Material - Optalloy Plated Brass; Enclosure Rating NEMA - NEMA 4,6,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1500 Hz; Load Current - max - 250 mA; Temperature Rating - -25 deg C (-13 deg F) to F480 deg C (176 deg F); Material - Face - Nonmetallic