EFECTOR #IW5064

Inductive Proximity Sensor 8 mm 10-36V DC

SKU: 78060898925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Sensing Range: 8mm
Voltage: 10-36V DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 3-Pin
Connection Size: M8x1
Construction Style: Rectangular Style
Nominal Dimensions: 2.87x1.41x0.39 in. (73.0x36.0x10.0mm)
Sensing Position: End
Material: PBT
Enclosure Rating IEC: IEC IP65
Switching Frequency: 300 Hz
Temperature Rating: -20°C (-4°F)-80°C (176°F)
Description
Proximity Sensors (Inductive, Block Style): Type - Inductive Proximity Sensor; Sensing Range - 8 mm; Voltage - 10-36V DC; Output Configuration - N.O. (PNP); Connection Type - Connector, 3-pin; Connection Size - M8x1; Construction Style - Rectangular Style; Sensing Position - End; Housing Material - PBT; Enclosure Rating IEC - IEC IP65; Temperature Rating - -20 deg C (-4 deg F)-80degC (176deg F); Switching Frequency - 300 Hz; Nominal Dimensions - 2.87x1.41x0.39 in. (73.0x36.0x10.0mm)