Inductive Proximity Sensor PNP

SKU: 78668518076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Voltage: 10-55V DC
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin
Construction Style: Tubular, Threaded
Material - Body: 303 Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Load Current - max: 3500 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: E57
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Voltage Range - 10-55V DC; Shielding - Shielded; Output Type - PNP; Connection Type - Connector, 4-pin; Construction - Tubular, Threaded; Material - Body - 303 Stainless Steel; Enclosure Rating NEMA - NEMA 4, 4X, 6, 6P, 12, 13; Enclosure Rating IEC - IEC IP67; Load Current - max - 3500 mA; Temperature Rating - -40 deg C (-40 deg F) to 70 deg C (158 deg F)
Additional Info: Cable Type: SJO, Cord Length: 32 in.