Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Inductive Proximity Sensor PNP 18mm

SKU: 78211396356
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Wires - Voltage Type: 3 Wire DC
Output Type: PNP
Connection Type: Connector, Micro
Construction Style: Tubular, Threaded
Diameter: 18mm
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Manufacturer Series: E57
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Wires - Voltage Type - 3 Wire DC; Output Type - PNP; Connection Type - Connector, Micro; Construction - Tubular, Threaded; Diameter - 18 mm; Sensing Position - End; Material - Body - Stainless Steel ; Enclosure Rating NEMA - NEMA 4,4X,6,6P,12,13; Enclosure Rating IEC - IEC IP67