Inductive Proximity Sensor N.O. (PNP) 5mm

SKU: 78211390868
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 0.8mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 3-Pin Nano
Construction Style: Tubular, Short Barrel, Threaded
Diameter: 5mm
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 0.8 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Connector, 3-pin Nano; Construction - Tubular Short Barrel, Threaded; Diameter - 5 mm; Material - Body - Stainless Steel; Enclosure Rating NEMA - NEMA 4, 4X, 6, 6P, 12, 13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)
Additional Info: 1 LED Indicator