Inductive Proximity Sensor N.O. (PNP) 18mm

SKU: 78211386434
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 8mm
Voltage: 6-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M18x1
Construction Style: Tubular, Threaded
Diameter: 18mm
Sensing Position: End
Material - Body: 303 Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57 Premium Plus
The Cutler-Hammer Premium Plus series inductive proximity sensors by Eaton electrical business have improved sensing performance, product durability and selection. This improved line of sensors carries the Premium Plus series name because we have upgraded the design to a rugged stainless steel body, shock resistant front caps and impact absorbing potting compound. Plus the Premium Plus series line now includes a choice of AC, AC/DC and DC-only, 12, 18 and 30 mm sensors with unmatched noise immunity of greater than 20V/meter.