Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #E57-30GE29-C

Inductive Proximity Sensor N.O. (NPN) 30mm

SKU: 78668512514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 29mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Construction Style: Tubular, Threaded
Diameter: 30mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 200 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.