EATON #E57-18GS05-CDB

Inductive Proximity Sensor N.O. (NPN) 18mm

SKU: 78211466508
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 5mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 1 KHz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
Description
The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.