EATON #E57SAL18T110ED

Inductive Proximity Sensor N.O. (NPN) 18mm Dia.

SKU: 78211357469
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 8mm
Voltage: 6-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Output Configuration: Light Operate
Shielding: Unshielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 18mm Dia.
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57 Premium+
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 8 mm; Voltage Range - 6-48V DC; Wires - Voltage Type - 3 Wire DC; Output Mode - Light Operate; Shielding - Unshielded; Output Type - N.O. (NPN); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Body - Stainless steel; Enclosure Rating NEMA - NEMA 4,4X,6,6P,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 500 Hz; Load Current - max - 500 mA; Temperature Rating - -25 deg C (-13 deg F)-70 deg C (158 deg F)