EATON #E59-M18C118C06-A1

Inductive Proximity Sensor N.O. 18mm Dia.

SKU: 78668553241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 18mm
Output Mode: NO
Shielding: Unshielded
Connection Type: Cable
Connection Size: 6m (19.7 ft.)
Construction Style: Tubular, Threaded
Diameter: 18mm Dia.
Sensing Position: End
Material - Body: Stainless Steel
Manufacturer Series: E59 iProx
The iProx represents the highest performance, most versatile tubular inductive sensor offered by Eaton Electrical Sector. By utilizing an embedded microprocessor and exclusive SmartSense technology, iProx can sense up to three times farther than typical sensors of its class, while providing an unheard-of level of customization.
Additional Info: Face Material: Ryton