EATON #E57SAL12A4SA

Inductive Proximity Sensor N.O. 12mm

SKU: 78211368525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Sensing Range: 2mm
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Output Mode: NO
Shielding: Shielded
Connection Type: Connector, 3-Pin Micro AC
Connection Size: M12x1
Construction Style: Tubular, Threaded
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 20 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
Description
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel brass body models are available in standard length and either AC or DC two-wire configurations.