Inductive Proximity Sensor N.C. (PNP) 12mm

SKU: 78668590554
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 4mm
Voltage: 10-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Construction Style: Tubular, Threaded
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 1, 4X, 6P
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 1200 Hz
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: E57P
For sensing applications requiring more demanding specifications, the new E57P performance series incorporates premium features without the premium price. Wide fast switching speed and laser-etched markings, the E57P series provides value at a low price point.