Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Inductive Proximity Sensor N.C. (NPN) 8mm

SKU: 78211390896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 2mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Unshielded
Output Type: NPN
Connection Type: Connector, 3-Pin Nano
Connection Size: M8x1
Construction Style: Tubular, Short Barrel, Threaded
Diameter: 8mm
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2 KHz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
These unique Cutler-Hammer inductive proximity sensors by Eaton electrical business are designed to be used in extremely small spaces. A wide variety of models are available with housing diameters from 8 mm all the way down to 4 mm, allowing you to choose the one that best fits your application. The sensors are 3-wire devices that operate from 10 to 30V DC.
Additional Info: Protection: Transient, Power on False Pulse Suppression, Auto Reset Short Circuit