Inductive Proximity Sensor N.C. 18mm

SKU: 78211388807
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Shielding: Shielded
Output Type: NC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Construction Style: Tubular, Threaded
Diameter: 18mm
Sensing Position: End
Material - Body: PBT
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 25 Hz
Load Current - max: 150 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E55
E55 tubular inductive proximity sensors by Eaton electrical sector are constructed of corrosion resistant PBT plastic. They are ideally suited for wash down applications such as those found in food processing plants. They are available in 12 mm, 18 mm and 30 mm diameters, shielded or unshielded. Shielded units can be embedded in metallic surfaces.
Additional Info: Indicator LED: Lights When Output is ON