EATON #E59-A18A107D01P-CV

Inductive Proximity Sensor Analog 18mm Dia.

SKU: 78668510455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 7mm
Voltage: 15-30V DC
Wires - Voltage Type: 3 or 4 Wire DC
Shielding: Shielded
Output Type: Analog
Connection Type: Connector, 4-Pin Micro DC Pigtail
Construction Style: Tubular, Threaded
Diameter: 18mm Dia.
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 13
Load Current - max: 0-20 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Response Time: 5ms
Sensing Range Minimum: 1mm (0.039 in.)
Manufacturer Series: E59 AccuProx
The AccuProx from Eaton's electrical sector is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular package. Unlike stand
Additional Info: Accuracy: Less Than 2.2 Percent at max. Range