Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Inductive Proximity Sensor 40mm 10-48V DC

SKU: 78668519717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 40mm
Voltage: 10-48V DC
Wires - Voltage Type: 4-Wire DC
Output Configuration: NO and NC (NPN/PNP)
Shielding: Unshielded
Connection Type: Connector, 4-Pin Mini
Construction Style: Cube Style
Nominal Dimensions: 1.57x1.57x2.96 in. (40.0x40.0x75.2mm)
Sensing Position: End
Material: Zinc Alloy
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 100 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-25°F) to 70°C (158°F)
Response Time: 300ms
Manufacturer Series: E52
The E52 Cube Sensor from Eatons Electrical Sector is a high performance inductive proximity sensor, providing long sensing ranges in a compact, industry-standard package. The E52 Cube family features Eatons Auto configure output technology, which automatically detects NPN or PNP wiring states and switches the sensor accordingly, without user intervention. The E52 also utilizes complementary outputs to further reduce the number of models needed to cover a wide array of inductive sensing applications. Individual power and output LEDs make installation and troubleshooting easy. Combine the above features with the range and five-way mounting flexibility of the E52 Cube family, and chances are there is an E52 solution to your sensing needs. The E52 Cube was designed with the most heavy-duty applications in mind. Some of those applications include automotive manufacturing, aggregate machinery and metalworking applications.
Additional Info: Repeatability: 3 Percent, Hysteresis (Maximum):10 - 15 Percent, Off-State Leakage: Less Than 150 µA per output, Burden Current: Less Than 25 mA