Inductive Proximity Sensor 18mm Dia.

SKU: 78211473126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Inductive Proximity Sensor
Sensing Range: 12mm
Connection Type: Connector, 3-Pin Amp
Construction Style: Tubular, Threaded
Diameter: 18mm Dia.
Manufacturer Series: E57
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 12 mm; Connection Type - Connector, 3-pin Amp; Construction - Tubular, Threaded; Diameter - 18 mm Dia.